Newport Brass

Astor Diverter or Flow Control Handle in Polished Chrome

Part #N3-343/26  |  Manufacturer Part #3-343/26

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handle assembly for control valve
  • Diverter: order handle & Diverter Valve part #1-617
  • Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Astor

Color Finish: Polished Chrome

Color Finish Category: Chromes

Handle Type: Lever

IAPMO Listed: No

Material: Brass

Number of Handles: Single Handle

Sink Material: Brass

Trim Only: No