Single Handle Bathtub & Shower Faucet in Antique Brass (Trim Only)
Astor Single Handle Bathtub & Shower Faucet in Antique Brass (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Temperature-adjust handle for thermostatic valve
- Available in more than 20 decorative finishes
- ADA compliant cross handle assembly options for control valve
- Intended for use with Newport Brass rough 3/4 in valve item 1-540 as specified (required accessory)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1 2018
- Collection:
- Astor
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- Yes
- cUPC Certified:
- Yes