Newport Brass

Astor Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #N5-912BP/26  |  Manufacturer Part #5-912BP/26

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with Diverter pull-knob and ADA Compliant Lever Handle
  • Intended for use with Newport Brass rough valve item 1-595 or 1-685 as specified (Required Accessory)
  • ADA compliant lever handle assembly and insert options for control valve

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Brand Model Compatibility: 1-595 and 1-685 Rough-in Valves

CARB OTC LEED Compliant: No

Collection: Astor

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 7-3/4 in

Escutcheon Width: 7-3/4 in

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No