Newport Brass

Astor Single Handle Bathtub & Shower Faucet in Venetian Bronze (Trim Only)

Part #N3-924TR/VB  |  Manufacturer Part #3-924TR/VB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: 1-540 Rough-in Valve

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Astor

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Escutcheon Height: 7-1/2 in

Escutcheon Width: 7-1/2 in

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Thermostatic

WaterSense Labeled: No