Newport Brass
Astor Single Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)
Part #N3-922BP/10B | Item #1497436 | Manufacturer Part #3-922BP/10B
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Face plate with Diverter pull-knob and ADA Compliant Cross Handle
- Intended for use with Newport Brass rough valve item 1-595 or 1-685 as specified (Required Accessory)
- ADA compliant cross handle assembly and insert options for control valve
- 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
Application: Residential
Brand Model Compatibility: 1-595 and 1-685 Rough-in Valves
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Collection: Astor
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Diameter: 4-1/8 in
Escutcheon Height: 7-3/4 in
Escutcheon Width: 7-3/4 in
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Mount: Wall Mount
Faucet Type: Tub & Shower Faucet
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Metal
Handle Type: Cross
IAPMO Listed: Yes
Material: Brass
NSF Certified: No
Number of Handles: Single Handle
Shower Arm Reach: 7-7/8 in
Showerhead Flow Rate: 1.8 gpm
Showerhead Function: Single
Trim Only: Yes
Tub Spout Reach: 7-9/16 in
Tub Spout Type: Diverter
UL Listed: No
Valve Trim Type: Pressure Balancing
WaterSense Labeled: Yes