Newport Brass

Aylesbury 2-1/2 in. Brass Handle in Satin Nickel - PVD

Part #N3-374/15S  |  Item #4070380  |  Manufacturer Part #3-374/15S

$ 184.10 EACH
(Pricing is for Satin Nickel - PVD)

Color/Finish:
Satin Nickel - PVD

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handle assembly for control valve
  • Diverter: order handle & Diverter Valve part #1-617
  • Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: 4-2404BP Tub or Shower Trim

CSA Certified: CSA B125.1

Collection: Aylesbury

Color Finish: Satin Nickel - PVD

Color Finish Category: Nickel Tones

Faucet Part Type: Handle

GSA Approved: No

Handle Length in : 2-1/2 in

Handle Type: Cross

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 2-1/2 in

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

WaterSense Labeled: No