2 Robe Hook in Flat Black
Aylesbury 2 Robe Hook in Flat Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Complements Aylesbury product series
- Available in 27 unique Finishes
- Complements Jacobean product series
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Aylesbury
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 5-1/4 in
- GSA Approved:
- No
- Height:
- 4-7/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 5-1/4 in
- Width:
- 2-1/4 in