24 in. Double Towel Bar in Gun Metal
Aylesbury 24 in. Double Towel Bar in Gun Metal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Complements Aylesbury product series
- Available in 27 unique Finishes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Aylesbury
- Color Finish Category:
- Greys
- Color Finish Name:
- Gun Metal
- Depth:
- 4-3/50 in
- Height:
- 3-5/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 26-1/4 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 4-3/50 in