24 in. Towel Bar in Antique Nickel

You last purchased this on
 
Newport Brass

Aylesbury 24 in. Towel Bar in Antique Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Aylesbury 24 in. Towel Bar in Antique Nickel

  • Fast #
  • Part #N34-02/15A
  • Item #4073150
  • Manufacturer Part #34-02/15A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Complements Aylesbury product series
  • Available in 27 unique Finishes
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-7/8 in
Base Plate Width:
2-7/8 in
CARB OTC LEED Compliant:
No
Collection:
Aylesbury
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
IAPMO Listed -:
No
Length:
24 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Projection:
3 in