Newport Brass

Aylesbury 24 in. Towel Bar in Polished Nickel

Part #N34-02/15  |  Manufacturer Part #34-02/15

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complements Aylesbury product series
  • Ten-year warranty on finish to original purchaser
  • Shown in Polished Chrome

Specifications

ADA Compliant: No

Collection: Aylesbury

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 3-5/16 in

Height: 2-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Mount Type: Wall

Number of Bars: 1

Projection: 3-5/16 in