24 in. Towel Bar in Satin Nickel

You last purchased this on
 
Newport Brass

Aylesbury 24 in. Towel Bar in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Aylesbury 24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #N34-02/15S
  • Item #4073596
  • Manufacturer Part #34-02/15S
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Complements Aylesbury product series
  • Available in 27 unique Finishes
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Aylesbury
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
3-5/16 in
Height:
2-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Projection:
3-5/16 in
Width:
24 in