24 in. Towel Bar in Uncoated Polished Brass
Aylesbury 24 in. Towel Bar in Uncoated Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Complements Aylesbury product series
- Available in 27 unique Finishes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-7/8 in
- Base Plate Width:
- 2-7/8 in
- Collection:
- Aylesbury
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3 in