Newport Brass

Aylesbury 7 in. Brass Handle in Antique Nickel

Part #N3-373/15A  |  Manufacturer Part #3-373/15A

Color/Finish:
Antique Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

CSA Certified: CSA B125.1

Collection: Aylesbury

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Handle

Handle Type: Lever

IAPMO Listed: Yes

Length: 7 in

Material: Brass

Number of Handles: Single Handle

Trim Only: Yes

Width: 4-1/16 in