Newport Brass

Aylesbury 7 in. Brass Handle in English Bronze

Part #N3-373/07  |  Manufacturer Part #3-373/07

Color/Finish:
English Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

CSA Certified: CSA B125.1

Collection: Aylesbury

Color Finish: English Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Handle

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Length: 7 in

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Width: 4-1/16 in