Brass Towel Ring in French Gold - PVD
Aylesbury Brass Towel Ring in French Gold - PVD
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Single-post, horizontal pivot design with hanging, closed ring
- Available in 27 unique Finishes
- Complements Jacobean product series
- Complements Aylesbury product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Aylesbury
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Gold - PVD
- Depth:
- 3-5/16 in
- Diameter:
- 7 in
- Height:
- 7-15/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-5/16 in
- Ring Type:
- Closed
- Shape:
- Round