Newport Brass Aylesbury Pressure Balance Tub and Shower Trim with Single Lever Handle in Polished Nickel - Natural

N4-2412BP/15

Manufacturer Part #: 4-2412BP/15

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CSA Certified
CSA B125.1
Collection
Aylesbury
Color Finish
Polished Nickel - Natural
Color Finish Category
Nickel Tones
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Sink Material
Brass
Valve Size
1/2 in
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday