1-Hook Robe Hook in Antique Nickel
Aylesbury 1-Hook Robe Hook in Antique Nickel
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Complements Aylesbury product series
- Available in 27 unique Finishes
- Complements Jacobean product series
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-23/100 in
- Base Plate Width:
- 2-23/100 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Aylesbury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Depth:
- 5-1/4 in
- Diameter:
- 2-1/4 in
- Height:
- 4-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 5-13/50 in
- Width:
- 2-1/4 in