Newport Brass

Aylesbury Round Closed Towel Ring in Satin Bronze - PVD

Part #N34-09/10  |  Manufacturer Part #34-09/10

Color/Finish:
Satin Bronze - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Single-post, horizontal pivot design with hanging, closed ring
  • Includes Installation Hardware
  • Complements Aylesbury product series
  • Complements Jacobean product series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Aylesbury

Color Finish: Satin Bronze - PVD

Color Finish Category: Bronze Tones

Depth: 3-1/2 in

Height: 8-1/2 in

IAPMO Listed: No

Material: Brass

Mount Type: Wall

Projection: 3-1/2 in

Ring Type: Closed

Shape: Round

Width: 8 in