Aylesbury Single Handle Monoblock Bathroom Sink Faucet in French Gold - PVD Lever Handle

Part #N2433/24A  |  Item #4875215  |  Manufacturer Part #2433/24A

$ 809.90 EACH
(Pricing is for French Gold - PVD)

Color/Finish:
French Gold - PVD

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Newport Brass Aylesbury Single Handle Monoblock Bathroom Sink Faucet in French Gold - PVD Lever Handle / $809.90

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Forged brass body with side-mounted handle
  • Euro-motion ceramic disc 25 mm valve cartridge
  • Side-mounted ADA compliant lever handle
  • Spout assembly with integral supply hoses
  • Lift-and-turn drain with tailpiece
  • 5-7/16” (13.8 cm) spout height at outlet
  • 5-1/16” (12.9 cm) spout reach (c-c)
  • For single hole configurations

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Monoblock

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Aylesbury

Color Finish: French Gold - PVD

Color Finish Category: Gold Tones

Deck Plate Included: No

Drain Included: Yes

Faucet Height: 8-1/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Sink Faucet

Faucet Valve Type: Euro-motion Ceramic Disc

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 3 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Spout Height: 5-7/16 in

Spout Reach: 5-1/16 in

Spout Type: Fixed

Type: N2433/24A

Valve Body Material: Forged Brass

WaterSense Labeled: Yes