Three Handle Wall Mount Tub Filler with Handshower in Satin Brass

You last purchased this on
 
Newport Brass

Aylesbury Three Handle Wall Mount Tub Filler with Handshower in Satin Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Aylesbury Three Handle Wall Mount Tub Filler with Handshower in Satin Brass

  • Fast #
  • Part #N2400-4282/04
  • Item #5054828
  • Manufacturer Part #2400-4282/04
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Cross Handles
  • Available in 27 unique Finishes
  • Floor mount kit items 3-196 or 3-226 sold separately
  • 20-point Cartridge facilitates easy handle alignment
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Aylesbury
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Faucet Center Size:
6 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler with Handshower
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
Yes
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
10-1/8 in
Tub Spout Type:
Diverter
Valve Type:
Rough-In Valve
WaterSense Labeled:
Yes