Toilet Tissue Holder in Antique Nickel

You last purchased this on
 
Newport Brass

Aylesbury Toilet Tissue Holder in Antique Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Aylesbury Toilet Tissue Holder in Antique Nickel

  • Fast #
  • Part #N34-27/15A
  • Item #4073786
  • Manufacturer Part #34-27/15A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Single-post, open roller design
  • Available in 27 unique Finishes
  • Complements Jacobean product series
  • Complements Aylesbury product series
  • Includes Installation Hardware
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Aylesbury
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Depth:
3-5/16 in
Height:
2-1/4 in
IAPMO Listed -:
No
Projection:
3-5/16 in
Width:
8-1/16 in