Toilet Tissue Holder in English Bronze

You last purchased this on
 
Newport Brass

Aylesbury Toilet Tissue Holder in English Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Aylesbury Toilet Tissue Holder in English Bronze

  • Fast #
  • Part #N34-28/07
  • Item #4071545
  • Manufacturer Part #34-28/07
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: English Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Double-post design with spring-loaded roller
  • Available in 27 unique Finishes
  • Complements Jacobean product series
  • Complements Aylesbury product series
  • Includes Installation Hardware
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Aylesbury
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
IAPMO Listed -:
No
Material:
Brass