Trip Lever in Antique Brass
Aylesbury Trip Lever in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Cross Handle
- Available in 27 unique Finishes
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- 1-617, 1-606 and 1-607 Diverters
- Collection:
- Aylesbury
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 1-6/25 in
- Handle Type:
- Cross
- Material:
- Brass
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-13/25 in