Trip Lever in Antique Brass
Aylesbury Trip Lever in Antique Brass
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Lever Handle
- Available in 27 unique Finishes
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 1-617, 1-606, 1-607 Diverter
- CARB OTC LEED Compliant:
- No
- Collection:
- Aylesbury
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- WaterSense Labeled:
- No