Trip Lever in Gunmetal

You last purchased this on
 
Newport Brass

Aylesbury Trip Lever in Gunmetal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Aylesbury Trip Lever in Gunmetal

  • Fast #
  • Part #N2-645/14
  • Item #4430463
  • Manufacturer Part #2-645/14
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Gunmetal Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Lever Handle
  • Available in 27 unique Finishes
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Adjustable:
No
Brand Model Compatibility:
1-617, 1-606, 1-607 Diverter
Collection:
Aylesbury
Color Finish Category:
Neutrals
Color Finish Name:
Gunmetal
Handle Material:
Metal
Handle Type:
Trip Lever
IAPMO Listed -:
Yes
Length:
3-3/4 in
Material:
Brass
UL Listed:
No
WaterSense Labeled:
No