Trip Lever in Polished Chrome

You last purchased this on
 
Newport Brass

Aylesbury Trip Lever in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Aylesbury Trip Lever in Polished Chrome

  • Fast #
  • Part #N2-645/26
  • Item #4071328
  • Manufacturer Part #2-645/26
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Lever Handle
  • Available in 27 unique Finishes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
1-617, 1-606, 1-607 Diverter
CARB OTC LEED Compliant:
No
Collection:
Aylesbury
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Lever
IAPMO Listed -:
No
WaterSense Labeled:
No