Trip Lever in Satin Bronze
Aylesbury Trip Lever in Satin Bronze
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Lever Handle
- Available in 27 unique Finishes
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 1-617, 1-606, 1-607 Diverter
- Collection:
- Aylesbury
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze
- Depth:
- 1-6/25 in
- Diameter:
- 49/50 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No
- Width:
- 4 in