Trip Lever in Uncoated Polished Brass - Living

You last purchased this on
 
Newport Brass

Aylesbury Trip Lever in Uncoated Polished Brass - Living

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Aylesbury Trip Lever in Uncoated Polished Brass - Living

  • Fast #
  • Part #N2-645/03N
  • Item #4072577
  • Manufacturer Part #2-645/03N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Uncoated Polished Brass - Living Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Lever Handle
  • Available in 27 unique Finishes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
1-617, 1-606, 1-607 Diverter
CARB OTC LEED Compliant:
No
Collection:
Aylesbury
Color Finish Category:
Brass Tones
Color Finish Name:
Uncoated Polished Brass - Living
Handle Type:
Lever
IAPMO Listed -:
No
WaterSense Labeled:
No