Tub and Shower Diverter Valve with Single Lever Handle in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Aylesbury Tub and Shower Diverter Valve with Single Lever Handle in Polished Nickel - Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Aylesbury Tub and Shower Diverter Valve with Single Lever Handle in Polished Nickel - Natural

  • Fast #
  • Part #N2-217/15
  • Item #1503488
  • Manufacturer Part #2-217/15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ten-year warranty on finish to original purchaser
  • Requires Certification

Documents


Specifications

Collection:
Aylesbury
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Handle Type:
Lever
IAPMO Listed -:
No
Number of Handles:
Single Handle
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No