Wall Mount Toilet Tissue Holder in Flat Black

You last purchased this on
 
Newport Brass

Aylesbury Wall Mount Toilet Tissue Holder in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Aylesbury Wall Mount Toilet Tissue Holder in Flat Black

  • Fast #
  • Part #N34-27/56
  • Item #4070243
  • Manufacturer Part #34-27/56
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Single-post, open roller design
  • Available in 27 unique Finishes
  • Complements Jacobean product series
  • Complements Aylesbury product series
  • Includes Installation Hardware
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Aylesbury
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
8-1/16 in
Material:
Brass
Mount Type:
Wall
Projection:
3-5/16 in