Newport Brass Aylesbury Wall Mount Toilet Tissue Holder in Polished Chrome

N34-27/26

Manufacturer Part #: 34-27/26

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Complements Aylesbury product series
  • Single-post, open roller design
  • Finish warranted as long as the original purchaser owns their home

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3-5/16 in
Length
8-1/16 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday