Wall Mount Toilet Tissue Holder in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Aylesbury Wall Mount Toilet Tissue Holder in Polished Nickel - Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Aylesbury Wall Mount Toilet Tissue Holder in Polished Nickel - Natural

  • Fast #
  • Part #N34-27/15
  • Item #4074924
  • Manufacturer Part #34-27/15
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Single-post, open roller design
  • Available in 27 unique Finishes
  • Complements Jacobean product series
  • Complements Aylesbury product series
  • Includes Installation Hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Base Plate Height:
71/100 in
Base Plate Width:
2-1/4 in
CARB OTC LEED Compliant:
No
Collection:
Aylesbury
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Depth:
3-5/16 in
Escutcheon Height:
71/100 in
Escutcheon Width:
2-1/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
8-1/16 in
Material:
Brass
Mount Type:
Wall
Origin:
Global
Overall Width:
8 in
Pivoting:
No
Projection:
3-5/16 in
Weight:
1.45 lb
Weight Capacity:
10 lb
Width:
8 in