Wall Mount Toilet Tissue Holder in Polished Nickel - Natural
Aylesbury Wall Mount Toilet Tissue Holder in Polished Nickel - Natural
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Double-post design with spring-loaded roller
- Available in 27 unique Finishes
- Complements Jacobean product series
- Complements Aylesbury product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Aylesbury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-1/2 in
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Width:
- 3-5/16 in