Newport Brass Aylesbury Wall Mount Toilet Tissue Holder in Satin Nickel - PVD

N34-28/15S

Manufacturer Part #: 34-28/15S

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Complements Aylesbury and Jacobean product series
  • Double-post design with spring-loaded roller
  • Ten-year warranty on finish to original purchaser

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Aylesbury
Depth
3-5/16 in
Installation Type
Wall Mount
Pivoting
No
Projection
3-5/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday