1.8 gpm Shower Trim Set in Polished Chrome
Blayne 1.8 gpm Shower Trim Set in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Face plate with handle escutcheon
- Showerhead has a 1.8 gallons (6.7 liters) per minute maximum flow rate
- Brass construction delivers the utmost in beauty, durability, and long-lasting performance
- Lever handle is ADA compliant when used with shower trim
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Blayne
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 16-13/20 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 6-1/2 in
- Pause Control:
- No
- Shower Arm Reach:
- 16-13/20 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- Type:
- GBLI07506N03SD00
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in