Blayne 1.8 gpm Shower Trim Set in Satin Nickel - PVD

Part #NFE-3-8704BP/15S  |  Item #7532567  |  Manufacturer Part #FE-3-8704BP/15S

$ 301.70 EACH
(Pricing is for Satin Nickel - PVD)

Color/Finish:
Satin Nickel - PVD

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
$0

This Item: Newport Brass Blayne 1.8 gpm Shower Trim Set in Satin Nickel - PVD / $301.70

Product Details

  • Brass construction delivers the utmost in beauty, durability, and long-lasting performance
  • Face plate with handle escutcheon
  • Showerhead has a 1.8 gallons (6.7 liters) per minute maximum flow rate
  • Lever handle is ADA compliant when used with shower trim

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: B125.1

Collection: Blayne

Color Finish: Satin Nickel - PVD

Color Finish Category: Nickel Tones

Depth: 16-13/20 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: No

Overall Width: 6-1/2 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spray Type: Full

Trim Only: Yes

Valve Size: 1/2 in

WaterSense Labeled: No

Width: 6-1/2 in