Newport Brass

Blayne/Bronwen 2-5/8 in. Hanging Toilet Tissue Holder in Polished Chrome

Part #N82-27/26  |  Manufacturer Part #82-27/26

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open ended design makes changing rolls quick and easy
  • Includes durable mounting hardware for a secure installation
  • Brass construction delivers the utmost in beauty, durability, and long-lasting performance
  • Limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Blayne/Bronwen

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-5/8 in

Height: 3-7/16 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

Projection: 2-5/8 in

Type: N82-27/26

Width: 5-7/16 in