2-5/8 in. Towel Ring in Polished Chrome

You last purchased this on
 
Newport Brass

Blayne/Bronwen 2-5/8 in. Towel Ring in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Blayne/Bronwen 2-5/8 in. Towel Ring in Polished Chrome

  • Fast #
  • Part #N82-09/26
  • Item #7098092
  • Manufacturer Part #82-09/26
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Metal Construction
  • Single-post, horizontal pivot design with hanging, closed ring
  • Available in Polished Chrome (26), Polished Nickel (15) & Satin Nickel (15S)
  • Complements Newport 365 Bronwen product series
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Blayne/Bronwen
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-5/8 in
Height:
6-3/4 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Projection:
2-5/8 in
Width:
6 in