Brass Shower Arm Flange in Polished Chrome

You last purchased this on
 
Newport Brass

Brass Shower Arm Flange in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Brass Shower Arm Flange in Polished Chrome

  • Fast #
  • Part #N207/26
  • Item #1437909
  • Manufacturer Part #207/26
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid brass construction
  • Intended for use with Newport Brass 1/2" Shower Arms as specified (Optional Accessory)
  • Available in more than 20 decorative finishes
  • 2-3/8" diameter with O-ring retainer
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-19/50 in
Diameter:
2-3/8 in
Faucet Part Type:
Flange
Fits Brand:
Newport Brass
Fits Model:
200, 201, 202, 202-1, 203
Height:
3/4 in
Installation Type:
Wall Mount
Length:
2-3/8 in
Material:
Brass
WaterSense Labeled:
No
Width:
2-19/50 in