Newport Brass

Brass Shower Arm Flange in Satin Brass - PVD

Part #N2-640/04  |  Manufacturer Part #2-640/04

Color/Finish:
Satin Brass - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 2-1/2" square with o-ring retainer
  • Intended for use with Newport Brass Shower Arm as specified (Optional Accessory)

Documents

Specifications

ADA Compliant: No

Color Finish: Satin Brass - PVD

Color Finish Category: Brass Tones

Faucet Part Type: Flange

GSA Approved: No

Height: 3/8 in

IAPMO Listed: No

Length: 2-1/2 in

Material: Brass

NSF Certified: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 1