Brass Shower Drain
Brass Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- O-ring retention system for easy installation and access
- Available in 27 unique Finishes
- Requires Newport Brass #277-01 drain throat, sold separately.
- Unique pattern across a 4” x 4” grid
Specifications
- ASME:
- ASME A112.18.2 2011
- Adjustable:
- No
- CSA Certified:
- CSA B125.2 2011
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Construction:
- Non-Membrane
- Drain Grate Material:
- Brass
- Grate Color Finish:
- Brass
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Shape:
- Square
- Height:
- 3/16 in
- IAPMO Listed -:
- Yes
- Length:
- 4-1/16 in
- Material:
- Brass
- UL Listed:
- No
- Width:
- 4-1/16 in