0 items

Newport Brass Chesterfield Bridge Kitchen Faucet with Double Cross Handle and Sidespray

N6597-9460

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc, Washerless
Center Size
8 in
Collection
Chesterfield
Color Finish
White
Color Finish Category
Whites
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Bridge
Flow Rate
1.8 gpm
GSA Approved
No
Handle Type
Cross
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
9 in
Spout Reach
9-1/2 in
Spout Type
Swivel
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday