Newport Brass

Ceiling Mount Arm and Flange in Polished Nickel

Part #N517-4/15  |  Manufacturer Part #517-4/15

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 1/2" IPS
  • 2-3/8" flange diameter with o-ring retainer
  • Many lengths available (11 sizes from 2" to 42")

Documents

Specifications

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

End Connection 1: IPS

End Connections: IPS

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Length: 4 in

Material: Brass

NSF Certified: No

WaterSense Labeled: No