1/2 x 18 in. Ceiling Mount Shower Arm & Flange in Polished Chrome
1/2 x 18 in. Ceiling Mount Shower Arm & Flange in Polished Chrome
Frequently Purchased Together
Product Details
- Solid Brass Construction
- 1/2" IPS
- Available in 27 unique Finishes
- Many lengths available (11 sizes from 2" to 42")
- 2-3/8" flange diameter with o-ring retainer
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-3/8 in
- Diameter:
- 2-3/8 in
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Newport Brass
- Fits Model:
- 209, 2091, 2152, 2153
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 18 in
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 4-3/10 in