Newport Brass Ceiling Mounted Showerhead Nipple with Flange in Flat Black

N517-24/56

Manufacturer Part #: 517-24/56

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Diameter
2-3/8 in
End Connection 2
IPS
End Connections
IPS
Faucet Part Type
Escutcheon
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday