Newport Brass

Chesterfield 1 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in English Bronze

Part #N108C/07  |  Manufacturer Part #108C/07

Color/Finish:
English Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Chesterfield

Color Finish: English Bronze

Color Finish Category: Bronze Tones

Faucet Connection: UNS

Faucet Connection Size: 7/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Spout Height: 5-11/16 in

Spout Reach: 5-3/16 in

Spout Type: Fixed

Trim Only: No

UL Listed: No