Chesterfield 1 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in White

Part #N1030-5623/50  |  Item #7383997  |  Manufacturer Part #1030-5623/50

$ 400.58 EACH
(Pricing is for White)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridge
  • Traditional lever handle design
  • Spout assembly with integral supply hoses
  • 6-1/2" (16.5 cm) spout height at outlet
  • 4-3/4” (12.1 cm) spout reach (c-c)
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
  • For single hole configurations

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Chesterfield

Color Finish: White

Color Finish Category: Whites

Faucet Connection: UNS

Faucet Connection Size: 7/16 in

Faucet Mount: Deck Mount

Flow Rate: 1 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Spout Height: 6-1/2 in

Spout Reach: 4-3/4 in

Spout Type: Gooseneck

Trim Only: No

UL Listed: No