Chesterfield 1 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Antique Nickel

Part #N1030-5603/15A  |  Item #7381707  |  Manufacturer Part #1030-5603/15A

$ 534.87 EACH
(Pricing is for Antique Nickel)

Color/Finish:
Antique Nickel

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridge
  • Hot Water Tank Item #5-036 sold separately
  • Spring-loaded, normally closed lever handle
  • Spout assembly with integral supply hoses
  • 6-1/2" (16.5 cm) spout height at outlet
  • 4-3/4” (12.1 cm) spout reach (c-c)
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 4-1/2 in

Collection: Chesterfield

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Faucet Connection: OD Tube

Faucet Connection Size: 1/4 in

Faucet Mount: Deck Mount

Flow Rate: 1 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Spout Height: 6-1/2 in

Spout Reach: 4-13/16 in

Spout Type: Gooseneck, High Arc

Trim Only: No

UL Listed: No

Width: 5-1/2 in