Newport Brass

Chesterfield 1 gpm 1 Hole Deck Mount Hot Dispenser with Single Lever Handle in Vintage Copper - PVD

Part #N1030-5613/16  |  Manufacturer Part #1030-5613/16

Color/Finish:
Vintage Copper - PVD

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant, Not Certified

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Chesterfield

Color Finish: Vintage Copper - PVD

Color Finish Category: Copper Tones

Faucet Connection: OD Tube

Faucet Connection Size: 1/4 in

Faucet Mount: Deck Mount

Flow Rate: 1 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliance Level: Compliant Not Certified

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Spout Height: 6-1/2 in

Spout Reach: 4-3/4 in

Spout Type: Fixed

Trim Only: No

UL Listed: No