Newport Brass Chesterfield 1 gpm Deck Mount Hot Water Dispenser with Single Lever Handle Only in Polished Chrome

N108H/26

Manufacturer Part #: 108H/26

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Chesterfield
Dispenser Only
Yes
Faucet Height
8-1/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Quarter Turn Ceramic Disc, Washerless
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Reverse Osmosis Compatible
No
Spout Reach
5-3/16 in
Trim Only
No
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday